Shop All Dollies
Vestil
HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5
Mfr # HDOS-TRI-18-300
Zoro # G101793358
product price: $37.99
/ea
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Black
- Load Capacity 300 lb
- Assembled Yes
- Platform Length 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 16.5" |
Overall Height | 4 |
Overall Width | 18.5 |
Overall Length | 16.5 |
Height | 4 in |
Width | 18.5 |
Size | 16.5 x 18.5 x 4 |
Length | 16.5 |
Depth | 16.5 |
Details
Material | Wood |
Color | Black |
Load Capacity | 300 lb |
Assembled | Yes |
Number of Caster Wheels | 3 |
Features | Cut out handle for simple carrying. Foam pads attached to the surface to minimize abrasion. Fiber wood construction is durable. Casters roll smoothly over a variety of surfaces |
For Use With | The unit is designed to transports boxes, crates, or supplies from workstation to workstation. |
Number of Casters | 3 |
Includes | Maneuvers on (3) 2-3/4" x 1-1/4" casters for maximum efficiency |
Weight | 5 |
Application | Transport boxes, crates, or supplies with these rugged dollies. |
Description
The Hardwood Dolly is ideal for the distributing and shipping facilities. The unit is designed to transports boxes, crates, or supplies from workstation to workstation. The dolly can be modified by placing a pull strap for ergonomically friendly use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA SilverCap, Overdrive Ratcheting Cap (49723-10-GRA)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 275 lb. (4W924)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 3200lb (EEF1-902P)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-12)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUT1)
- Vestil Dollies