Shop All Dollies
Vestil
HARDWOOD DOLLY-SQUARE DECK 400K LB 16X16
Mfr # HDOS-SQ-1616-400
Zoro # G201795368
original price:
$48.59
9% off
new price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Black
- Load Capacity 400 lb
- Assembled Yes
- Platform Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 16" |
Height | 4 in |
Overall Length | 16 |
Overall Width | 16 |
Overall Height | 4 |
Depth | 16 |
Size | 16 x 16 x 4 |
Length | 16 |
Width | 16 |
Details
Material | Wood |
Color | Black |
Load Capacity | 400 lb |
Assembled | Yes |
Features | Cut out handle for simple carrying. Foam pads attached to the surface to minimize abrasion. Fiber wood construction is durable. Casters roll smoothly over a variety of surfaces |
Number of Caster Wheels | 4 |
Includes | Maneuvers on (4) 2-3/4" x 1-1/4" casters for maximum efficiency |
For Use With | The unit is designed to transports boxes, crates, or supplies from workstation to workstation. |
Number of Casters | 4 |
Weight | 6 |
Application | Transport boxes, crates, or supplies with these rugged dollies. |
Description
The Hardwood Dolly is ideal for the distributing and shipping facilities. The unit is designed to transports boxes, crates, or supplies from workstation to workstation. The dolly can be modified by placing a pull strap for ergonomically friendly use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Web-Strap Ratchet Hoist (KN1500PEX)
- BIL-JAX Shoring Head - 1 Way - 4" x 11" (0064-0034)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- VESTIL 12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity (VPRDO-6)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-12)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1000 Lb. Capacity (952156)
- Vestil Dollies