Shop All Dollies
Vestil
Hardwood Dolly - Solid Deck
Mfr # HDOS-1624-12
Zoro # G0593656
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- Load Capacity 1200 lb
- Assembled No
- Platform Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 24" |
Overall Width | 16 |
Overall Length | 24 |
Overall Height | 6.9375 |
Height | 7 in |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1200 lb |
Item | Hardwood Dolly - Solid Deck |
Assembled | No |
Features | Oversize dolly length is great for moving large items. Four caster design offers easy maneuverability. Swivel casters have a hard rubber construction. Solid deck design allows for use with smaller packages |
Includes | Maneuvers on (4) 4" x 1-1/4" casters for maximum efficiency |
Number of Caster Wheels | 4 |
For Use With | The unit is designed to transports boxes, crates, or supplies from workstation to workstation. |
Caster Material | Hard Rubber |
Number of Casters | 4 |
Description
Hardwood Dolly - Solid Deck
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-9/16 in (1F147)
- J.W. WINCO JW Winco GN1804.1-M20X1 Spanner Locknut (1804.1-M20X1)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- Vestil Dollies