Shop All Dollies
Vestil
Hardwood Dolly - Rubber Ends
Mfr # HDOR-1830-12
Zoro # G0985455
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- Load Capacity 1200 lb
- Assembled Yes
- Platform Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 30" |
Overall Length | 30 |
Overall Width | 18 |
Height | 7 in |
Overall Height | 7 |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1200 lb |
Item | Hardwood Dolly - Rubber Ends |
Assembled | Yes |
Includes | Maneuvers on (4) 4" x 1-1/4" casters for maximum efficiency |
For Use With | Transport boxes, crates, or supplies with these rugged dollies. |
Number of Caster Wheels | 4 |
Features | Oversize length is great for moving big items. Rubber ends offer additional protection. Swivel casters have a hard rubber construction. Open center design allows for easy carrying |
Caster Material | Hard Rubber |
Number of Casters | 4 |
Description
Hardwood Dolly - Rubber Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Swivel Drywall CART Caster, TPR Wheel, 700LBS Each (CB8X2SDWC)
- PENTALIFT Holdown Sub-Assembly Parts, Nylon Rewind (302-0417)
- TIE 4 SAFE 2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-36M18-BU-C-4)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 200 lb, C (1UHW8)
- VESTIL Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 16 x 24 (HDOS-1624-9-NM)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-9)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- QUANTUM STORAGE SYSTEMS Stack Bin Dolly, D 30 In, W 18 In, Blue (DLY-3018)
- Vestil Dollies