Shop All Dollies
Vestil
Hardwood Dolly - Open Deck
Mfr # HDOF-2436-9
Zoro # G0984649
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- Load Capacity 900 lb
- Assembled No
- Platform Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36" |
Overall Length | 36 |
Overall Width | 24 |
Overall Height | 5.5 |
Height | 6 in |
Details
Material | Wood |
Color | Tan |
Load Capacity | 900 lb |
Item | Hardwood Dolly - Open Deck |
Assembled | No |
Includes | Maneuvers on (4) 3" x 1-1/4" casters for maximum efficiency |
Features | Oversize length is great for moving big items. Solid wood base prevents scratching. Swivel casters have a hard rubber construction. Open center design allows for easy carrying |
For Use With | Transport boxes, crates, or supplies with these rugged dollies. |
Number of Caster Wheels | 4 |
Caster Material | Hard Rubber |
Number of Casters | 4 |
Description
Hardwood Dolly - Open Deck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEADOW LANE Satin Nickel Rail Bracket for Ladder Rail (EG.301.02)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304)
- BULLDOG WINCH Synthetic Rope, ATV 6mm x 50ft (20095)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP2484RA3B4CC1P6)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1500 lb Capacity Glass-Filled (PLDL-HD-4-8GFN)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-12)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- VESTIL Blue Plastic Dolly With Handle 500 lb Capacity 16 x 24 (PDH-1624)
- SAW TRAX Yel-Low Safety Dolly (YSD)
- Vestil Dollies