Shop All Dollies
Vestil
Hardwood Dolly - Open Deck
Mfr # HDOF-1624-12
Zoro # G0983711
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- Load Capacity 1200 lb
- Assembled No
- Platform Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 24" |
Overall Width | 16 |
Overall Length | 24 |
Height | 7 in |
Overall Height | 6.75 |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1200 lb |
Item | Hardwood Dolly - Open Deck |
Assembled | No |
For Use With | Oversize length is great for moving big items |
Includes | Maneuvers on (4) 4" x 1-1/4" casters for maximum efficiency |
Features | Oversize length is great for moving big items. Solid wood base prevents scratching. Swivel casters have a hard rubber construction. Open center design allows for easy carrying |
Number of Caster Wheels | 4 |
Caster Material | Hard Rubber |
Number of Casters | 4 |
Description
Hardwood Dolly - Open Deck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- DURABLE CORP 9" X 7.75" X 7" Wheel Chocks (WC89-7B)
- ANCRA CARGO 1" X 16’ CONTRACTOR GRADE S-HOOK UTILITY RATCHET TIE-DOWN (10936-16)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- VESTIL Hardwood Dolly Carpet End (HDOC-2448-12)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- VESTIL LEG DOLLY 200 LB CAPACITY 6-3/8 X 5-3/4, PK4 (LEG-D-4PK)
- DAYTON Back Steerman Skates, 33,000 lb., Swivel (5ERK8)
- Vestil Dollies