Shop All Dollies
Vestil
Hardwood Dolly Carpet End
Mfr # HDOC-2448-12
Zoro # G0983635
original price:
$137.27
8% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- Load Capacity 1200 lb
- Assembled Yes
- Platform Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 48" |
Overall Width | 24 |
Overall Length | 48 |
Height | 8 in |
Overall Height | 7.5 |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1200 lb |
Item | Hardwood Dolly Carpet End |
Assembled | Yes |
For Use With | Oversize dolly length is great for moving large items |
Number of Caster Wheels | 6 |
Features | Oversize dolly length is great for moving large items. Carpeted ends offer additional product protection. Casters have a non-marking polyurethane construction. Open center design allows for easy carrying |
Includes | Maneuvers on (6) 3" x 1-1/4"casters for maximum efficiency |
Caster Material | Polyurethane |
Number of Casters | 6 |
Description
Hardwood Dolly Carpet End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- WERNER 2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow (6002)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 700 lb. (65-UAB-0421-S)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S-H)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- APOSITOS 1.21 x 6.46 in. 3-Wheel Dolly, Black (AP2683132)
- Vestil Hand Trucks & Dollies