Shop All Dock Bumpers
Vestil
Hardened Molded Rubber Bumper
Mfr # DBE-20-1
Zoro # G0985400
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3
- Overall Length 20
- Overall Width 4.5
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DBE-20-1
- Zoro # G0985400
- UPC # 691215012621
- Country of Origin India
- Category Dock Bumpers
Dimensions
Overall Height | 3 |
Overall Length | 20 |
Overall Width | 4.5 |
Mounting Hole Dia. | 3/4 in |
Bumper Height | 3 |
Bumper Width | 4.5 |
Details
Material | Rubber |
Color | Black |
Item | Hardened Molded Rubber Bumper |
Description
Hardened Molded Rubber Bumper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 4 in., 135 lb. (IS04Z4105)
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- R.W. ROGERS CO Wheel, 5/16" Bore, 5"x1-1/4", PK2 (W-817-P)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A3E30B4W4C2P3)
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- VESTIL 36 Extruded Rubber Fender Bumper (M-2-36)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1224-4.5)
- VESTIL Molded, Rubber Bumper, 4 x 12 x 13 (B-1213-4)
- VESTIL Laminated Dock Bumper- 6 Projection (1212-6)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-36)
- ZORO SELECT Dock Bumper, 8x2x17-1/2 In., Rubber (2MYR2)
- Vestil Dock Bumpers