Shop All Rubber Wheels
Vestil
Hard Rubber Wheel 8x2.5 1/2"Bearing
Mfr # WHL-HR-8X2-1/2
Zoro # G905444333
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hard Rubber
- Color Black
- Size 8 x 2.0625 x 8
- Overall Length 8
- Overall Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WHL-HR-8X2-1/2
- Zoro # G905444333
- UPC # 691215335287
- Country of Origin China
- Category Rubber Wheels
Dimensions
Size | 8 x 2.0625 x 8 |
Overall Length | 8 |
Overall Height | 8 |
Overall Depth | 8 |
Overall Width | 2.0625 |
Details
Material | Hard Rubber |
Color | Black |
Description
The HR hard rubber wheel is 60 (+/-5) Durometer shore (D) with high impact molded hard rubber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Molded Rubber Wheel Chock With Eye Bolt (RWC-8)
- FLEMING SUPPLY Fleming Supply 12" Bungee Cords - 10 Pack (120896ZSS)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Ivory (GD-150-F-MCD)
- VESTIL Rubber Wheel 10x2.5 5/8" Bearing (WHL-HR-10X2.5-5/8)
- VESTIL Mold on Rubber Wheel 18x3 Black (WHL-MR-18X3)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- VESTIL Rubber Wheel 10x2.5 1/2" Bearing (WHL-HR-10X2.5-1/2)
- VESTIL Mold on Rubber Wheel 6x2 Black (WHL-MR-6X2)
- VESTIL Hard Rubber Wheel 8x2.5 5/8"Bearing (WHL-HR-8X2-5/8)
- CASTERHQ 12"x2-1/2" Rubber on Cast Iron Wheel, 1,200 lbs cap. (RCI12x212)
- Vestil Caster Wheels