Shop All Rubber Wheels
Vestil
Hard Rubber Wheel 3x1 125lb Black
Mfr # WHL-HR-3X1
Zoro # G005444332
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3
- Overall Width 1.1875
- Load Capacity 125
- Overall Length 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WHL-HR-3X1
- Zoro # G005444332
- UPC # 691215335270
- Country of Origin China
- Category Rubber Wheels
Dimensions
Overall Depth | 3 |
Overall Width | 1.1875 |
Overall Length | 3 |
Overall Height | 3 |
Size | 3 x 1.1875 x 3 |
Details
Load Capacity | 125 |
Color | Black |
Material | Hard Rubber |
Description
The HR hard rubber wheel is 60 (+/-5) Durometer shore (D) with high impact molded hard rubber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 (AH400848CF)
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Gray, Wire Base (R06-GGW-PWA-3UNT)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00014)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- VESTIL Mold on Rubber Wheel 6x2 Black (WHL-MR-6X2)
- VESTIL Mold on Rubber Wheel 18x3 Black (WHL-MR-18X3)
- VESTIL Hard Rubber Wheel 2" .1K Black (WHL-HR-2)
- VESTIL Rubber Wheel 10x2.5 1/2" Bearing (WHL-HR-10X2.5-1/2)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- VESTIL Mold on Rubber Wheel 10x2 (WHL-VE-10X2MR)
- ZORO SELECT Caster Wheel, 135 lb., 4 D x 1 In. (2RZH6)
- Vestil Caster Wheels