Shop All Safety Handrails
Vestil
Handrail Connection, 119-7/8 in. L
Mfr # CSEC-120
Zoro # G2392735
product price: $214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 119 7/8 in
- Overall Height 41 1/2 in
- Top Rail Height 41 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CSEC-120
- Zoro # G2392735
- UPC # 691215011747
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 119 7/8 in |
Overall Height | 41 1/2 in |
Top Rail Height | 41 1/2 in |
Outside Dia. | 1-1/4" |
Slotted Hole Size | 3/8" |
Pipe Diameter | 1-1/4" |
Dia. | 1-1/4" |
Handrail Dimensions | 1 1/4 in |
Midrail Height | 20 15/16 in |
Mounting Plate Dimensions | 4 in x 4 in |
Mounting Dimension | 4" x 4" |
Details
Material | Steel |
Color | Yellow |
Includes | Hardware |
Wall Thickness | 1/8" |
Item | Handrail Connection |
Number of Mounting Holes | 8 |
For Use With | Mfr. No. SQ-120-TB, SQ-120 |
Handrail Shape | Square |
Handrail Component | Handrail Connection |
Post Thickness | 1-1/4" |
Handrail Component Material | Steel |
Description
Handrail Connection, Handrail Shape Square, Handrail Component Material Steel, Top Rail Height 41 1/2 in, 119 7/8 in, Handrail Dimensions 1 1/4 in, Color Yellow, Mounting Plate Dimensions 4 in x 4 in, For Use With Mfr. No. SQ-120-TB, SQ-120, Includes Hardware, Overall Height 41 1/2 in, Number of Mounting Holes 8, Midrail Height 20 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- PEERLESS CHAIN 1/4 WIRE ROPE CLIP, ZP, UPC, 4503440 (4503440)
- ZORO SELECT General Purpose Dolly, 24x18, Fiberwood (48J081)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- Vestil Safety Handrails