Shop All Step Stools
Vestil
Handle Opt Stainless Steel Foot Stool
Mfr # FT-SS-1-HDL
Zoro # G1746637
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Height 33.5
- Net Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FT-SS-1-HDL
- Zoro # G1746637
- UPC # 691215127974
- Country of Origin China
- Category Step Stools
Dimensions
Overall Height | 33.5 |
Details
Item | Handle Opt Stainless Steel Foot Stool |
Color | Silver |
Material | Stainless Steel |
Net Weight | 2 |
Description
Handle Opt Stainless Steel Foot Stool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX77)
- BIL-JAX Pro-Jax - Outrigger Set - 18" (0127-150-18)
- ATD TOOLS ATD Tools ATD-36792 Ac Charging Hose - 96 In. Red (ATD-36792)
- VESTIL DOLLY NYLON LOOP PULL STRAP 87 IN LENGTH (STRAP-8)
- VESTIL STEP POLY NESTABLE 2YL BACKRAIL RETROFIT (SPN-2-YL-BR-RF)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- VESTIL 3 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-3W-Y)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L (AHT-H-1948)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- Vestil Step Stools