Shop All Label Dispensers
Vestil
Handheld Stretch Wrap Dispenser, 5x1.5"
Mfr # SWD-2/1.5
Zoro # G1750889
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 2
- Color Red/Black
- Width 2
- Overall Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWD-2/1.5
- Zoro # G1750889
- UPC # 691215079136
- Country of Origin China
- Category Label Dispensers
Dimensions
Overall Length | 2 |
Width | 2 |
Overall Height | 7 |
Height | 7 |
Length | 2 |
Details
Item | Handheld Stretch Wrap Dispenser,5x1.5" |
Material | Plastic |
Color | Red/Black |
For Use With | The stretch wrap dispenser handle is made of plastic and allows for easy stretch wrap dispensing with spin handle. |
Description
Handheld Stretch Wrap Dispenser,5x1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Compact Bench Scale, Digital, 6 lb. Cap. (LBX3)
- OFFICE IMPRESSIONS Economy Round Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, White (OFF-82235)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8 1/2" x 5 1/2", White, 200/Case (LL135)
- CASIO DJ120D 12-Digit Calculator (328CSODJ120D)
- VESTIL Label Dispenser Plastic, 2" (LBLD-P-2)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- SHURTAPE Replacement Blade, For Use With EM 101 (902005)
- PARTNERS BRAND Table Top Label Dispenser, 12", Blue, 1 Each (SL9512)
- PARTNERS BRAND Wall Mount Label Dispenser, 3", White, 1/Each (LDM300)
- SHURTAPE Masking Tape Dispenser, Blue, 15 in. L (SD 931)
- Vestil Labels & Label Makers