Shop All Hand Truck Accessories
Vestil
HAND TRUCK OPTION STAIR GUIDES
Mfr # ALUM-SG
Zoro # G501793613
product price: $31.39
/pr
Sold in multiples of 2 for $62.78
$62.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.25
- Overall Length 16.25
- Overall Width 1
- Material Aluminum
- Features Optional stair guides for ideal operation. Ideal for the deluxe aluminum hand truck for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-SG
- Zoro # G501793613
- UPC # 691215002431
- Country of Origin Taiwan, Province of China
- Category Hand Truck Accessories
Dimensions
Overall Height | 6.25 |
Overall Length | 16.25 |
Overall Width | 1 |
Width | 1 |
Size | 16.25 x 1 x 6.25 |
Height | 6.25 |
Depth | 16.25 |
Length | 16.25 |
Details
Material | Aluminum |
Features | Optional stair guides for ideal operation. Ideal for the deluxe aluminum hand truck for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
For Use With | ALUM-P, ALUM-P-HR, ALUM-H, ALUM-H-HR, ALUM-LOOP, ALUM-LOOP-HR, ALUM-LOOP-H, ALUM-LOOP-H-HR, ALUM-PIN |
Weight | 7 |
Application | Aluminum Stair Guides Option |
Description
The Deluxe Aluminum Hand Truck optional stair guide. Wonderful asset for any industrial setting. Whether they are kept on hand as extras or used immediately these stair guides provide security when traversing an array of settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Caster, Stem , 5", 1/2-13X1"W/Brk (830221)
- DAYTON Roll Pin (MHG215G)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- DAYTON Chain, Grade 80, 3/8 Size, 30 ft., 7100 lb. (5WRR3)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- VESTIL Pintle Hook (PINTLE)
- RAYMOND PRODUCTS Single Pedestal Attachment, 250 lb.Cap (1800)
- GLOBAL INDUSTRIAL Aluminum Snap-On Deck, 38 x 12 (241665)
- Vestil Hand Truck Accessories