Shop All Lifting Truck Accessories
Vestil
Hand Pump Hydraulic Trailer Lock, Load Cap. 22,500 lb. Per Foot
Mfr # TL-200-HP-F-S
Zoro # G7449027
Free Shipping & Returns
$4,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32.0625
- Overall Length 29.25
- Overall Width 20
- Material Polypropylene
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TL-200-HP-F-S
- Zoro # G7449027
- UPC # 691215044677
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 32.0625 |
Overall Length | 29.25 |
Overall Width | 20 |
Platform Length | 29.25" |
Length | 29.25 |
Width | 20 |
Size | 29.25 x 20 x 32.0625 |
Height | 32.0625 |
Depth | 29.25 |
Details
Material | Polypropylene |
Color | Blue / Yellow |
Load Capacity | 22,500 lb Per Foot |
Item | Lifting Equipment Accessories |
Assembled | No |
Features | Hydraulic system captures the ICC bar on back of semi-trailers. Beeper and flashing light warns if the lock does not engage properly. Traffic light outside for visual indication is shown at all times. Includes light package, control panel, and three (3) large visual signs |
Includes | Mounting Hardware |
Application | The electric hydraulic system captures the ICC bar on the back of semi-trailers. |
Weight | 358 |
Description
Hand Pump Hydraulic Trailer Lock,System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 4 in W, Nylon, Yellow (EET4-904-15)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B2026HSU)
- ZORO SELECT Scaffold Caster, Polyurthan, 5 in., 1320 lb (SJE 125 NT0E B21)
- DURABLE CORP 4.5" X 6" X 24" Loading Dock Bumper (B4506-24)
- VESTIL Hand Operated Quick Wrapper, 60" (QW-1)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- VESTIL POWERED LIFT OPTION - SOLID PLATFORM (SL-DK)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- VESTIL VERSATILE LIFT SINGLE SPINDLE OPTION (PEL-S)
- PEERLESS CHAIN CHN SS GD 316L/GR50 - 3/8 SIZE, 5900423 (5900423)
- Vestil Lifting Truck Accessories