Shop All Guard Rails
Vestil
Guard Rail Wall Mount 84 In. Yel.
Mfr # GR-H2R-WM-7-YL
Zoro # G905444319
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 84
- Width 3.9375
- Color Yellow
- Weight 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # GR-H2R-WM-7-YL
- Zoro # G905444319
- UPC # 691215364881
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 84 |
Width | 3.9375 |
Height | 12.125 |
Depth | 84 |
Details
Material | Steel |
Color | Yellow |
Weight | 61 |
Description
A wall mounted bumper rail provides the safety and structural security that all industries need. The rails are mounted to the surface of the wall, providing essential protection without congesting work areas. Unlike post style rails, the wall mounting capabilities give the user full control over the height at which it is mounted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 750 lb. (1NUY2)
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-XR)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-4-YL)
- VESTIL Pallet Rack Endguard (PREG-42)
- VESTIL Steel Single Socket, No Toeboard (VDKR-W-101)
- VESTIL Pipe Safety Railing Gate (VDKR-G3-B)
- VESTIL Guard Rail System Drop Rail, 36" (GR-H2R-DI-3-HDG)
- VESTIL Rigid Tube Post 18.875 In Drop-In Style-Galvanized (GR-F2R-DI-TP18-HDG)
- ZORO SELECT Guard Rail, L78In, Lift Out (5AE56)
- Vestil Warehouse Safety Guards & Protectors