Shop All Guard Rails
Vestil
Guard Rail Wall Mount 60 In. Yel.
Mfr # GR-H2R-WM-5-YL
Zoro # G605444220
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 60
- Width 3.9375
- Color Yellow
- Height 12.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-WM-5-YL
- Zoro # G605444220
- UPC # 691215364843
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 60 |
Width | 3.9375 |
Height | 12.125 |
Depth | 60 |
Details
Material | Steel |
Color | Yellow |
Weight | 49 |
Description
A wall mounted bumper rail provides the safety and structural security that all industries need. The rails are mounted to the surface of the wall, providing essential protection without congesting work areas. Unlike post style rails, the wall mounting capabilities give the user full control over the height at which it is mounted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Style C S-hook (14209)
- LIFT-ALL Cargo Strap, Ratchet, 10 ft x 1 In, 1000 lb (60103)
- ILB GOLD Replacement For Prestolite, Mbj6302B Winch Motor (MBJ6302B WINCH MOTOR)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- VESTIL Modular Guard Curb, Center Section (MPG-C)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- VESTIL ALUMINUM PIPE SAFETY RAILING 120 IN (ADKR-10)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx36In H (G6-36)
- VESTIL Guard Rail Straight Rail, Yllw, 132" (GR-H2R-BO-11-YL)
- VESTIL Rigid Tube Post 43.125 In Drop-In Style-Galvanized (GR-F2R-DI-TP42-HDG)
- QUEUE SOLUTIONS Queue Solutions CrowdMaster 1000 Steel Barricade, 100inL x 43inH, Flat Feet, Orange (BARR8-FL-OE)
- Vestil Warehouse Safety Guards & Protectors