Shop All Guard Rails
Vestil
Guard Rail System - Straight Rail
Mfr # GR-H2R-BO-5-HDG
Zoro # G0984387
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 60
- Width 4.625
- Overall Length 60
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-BO-5-HDG
- Zoro # G0984387
- UPC # 691215048941
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 60 |
Width | 4.625 |
Overall Length | 60 |
Overall Height | 12 |
Overall Width | 4.625 |
Depth | 60 |
Height | 12 |
Details
Material | Steel |
Color | Gray |
Item | Guard Rail System - Straight Rail |
Finish | Galvanized |
Features | Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection |
Weight | 41 |
Description
Guard Rail System - Straight Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Black (EET2-904CW-20)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-7-YL)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH BLACK (VDKR-5-BK)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Low Profile Rack Guard (NPG6-12)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-7-YL)
- VESTIL Bolt-On Style Guard Rail 9 Ft Galvanized (GR-F2R-BO-9-HDG)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Double-Rail, 42H, Yellow (708440)
- Vestil Warehouse Safety Guards & Protectors