Shop All Guard Rails
Vestil
GUARD RAIL SYSTEM FLARED END GUARD
Mfr # GR-H2R-TG
Zoro # G801795218
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 28.625
- Width 9.625
- Overall Length 28.625
- Overall Height 16.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-TG
- Zoro # G801795218
- UPC # 691215021531
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 28.625 |
Width | 9.625 |
Overall Length | 28.625 |
Overall Height | 16.25 |
Overall Width | 9.625 |
Height | 16.25 |
Depth | 28.625 |
Details
Material | Steel |
Color | Silver |
Features | Strong construction for added strength. Creates a smooth edge for safety. Yellow strips for visibility. Simple installation for immediate use |
Weight | 20 |
For Use With | GR-H2R-BO-10-HDG,GR-H2R-CRV-BO-10-HDG,GR-H2R-BO-10-YL,GR-H2R-BO-11-HDG,GR-H2R-BO-11-YL,GR-H2R-BO-12-HDG,GR-H2R-CRV-BO-12-HDG,GR-H2R-BO-12-YL,GR-H2R-BO-3-HDG,GR-H2R-BO-3-YL,GR-H2R-BO-4-HDG,GR-H2R-CRV-BO-4-HDG,GR-H2R-BO-4-YL,GR-H2R-BO-5-HDG,GR-H2R-BO-5-YL,GR-H2R-BO-6-HDG,GR-H2R-CRV-BO-6-HDG,GR-H2R-BO-6-YL,GR-H2R-BO-7-HDG,GR-H2R-BO-7-YL,GR-H2R-BO-8-HDG,GR-8-CRV,GR-H2R-BO-8-YL,GR-H2R-BO-9-HDG,GR-H2R-BO-9-YL,GR-H2R-DI-10-HDG,GR-H2R-DI-10-YL,GR-H2R-DI-11-HDG,GR-H2R-DI-11-YL,GR-H2R-DI-12-HDG,GR-H2R-DI-12-YL,GR-H2R-DI-3-HDG,GR-H2R-DI-3-YL,GR-H2R-DI-4-HDG,GR-H2R-DI-4-YL,GR-H2R-DI-5-HDG,GR-H2R-DI-5-YL,GR-H2R-DI-6-HDG,GR-H2R-DI-6-YL,GR-H2R-DI-7-HDG,GR-H2R-DI-7-YL,GR-H2R-DI-8-HDG,GR-H2R-DI-8-YL,GR-H2R-DI-9-HDG,GR-H2R-DI-9-YL |
Description
The Flared End Guard is an addition to the guard rail system. The steel construction allows for constant use in harsh conditions. The hardware to mount the unit is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 1/4 X 50 7 000 lb strength 4X4 VEHICLE RECOVERY (TO2528597)
- ZORO SELECT Hand Rail Section, L 8 Ft (2HET2)
- DURABLE CORP M-Bb Loading Dock Bumper (M-BB)
- DAYTON Bottom Hook Assembly (GGS_56904)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-4-YL)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-48)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- Vestil Guard Rails