Shop All Guard Rails
Vestil
Guard Rail System Drop Rail, 36"
Mfr # GR-H2R-DI-3-HDG
Zoro # G1746941
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 38.75
- Width 5.5
- Overall Length 38.75
- Overall Height 12.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-DI-3-HDG
- Zoro # G1746941
- UPC # 691215221566
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 38.75 |
Width | 5.5 |
Overall Length | 38.75 |
Overall Height | 12.8125 |
Overall Width | 5.5 |
Depth | 38.75 |
Height | 12.8125 |
Details
Material | Steel |
Color | Gray (Rail), Black (Bracket) |
Item | Guard Rail System Drop Rail,36" |
Weight | 49 |
Features | Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection |
Finish | Galvanized |
Description
Guard Rail System Drop Rail,36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Double J Hook (5018WH-BLU)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- SPX Spx Hpu Remote Control Hs5M-2P: 2 Button, 3 Wire, Single Acting (251154)
- VESTIL Galvanized Guard Rail-Bolt On 65.875 In (GR-F2R-BO-6-HDG)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- VESTIL ALUMINUM PIPE SAFETY RAILING 120 IN (ADKR-10)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- Vestil Guard Rails