Shop All Guard Rails
Vestil
Guard Rail System - Drop In Rail Yellow
Mfr # GR-H2R-DI-6-YL
Zoro # G0594189
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 74.75
- Width 5.5
- Overall Length 74.75
- Overall Height 12.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-DI-6-YL
- Zoro # G0594189
- UPC # 691215077088
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 74.75 |
Width | 5.5 |
Overall Length | 74.75 |
Overall Height | 12.8125 |
Overall Width | 5.5 |
Depth | 74.75 |
Height | 12.8125 |
Details
Material | Steel |
Color | Yellow (Rail), Black (Bracket) |
Item | Guard Rail System - Drop In Rail Yellow |
Finish | Powder Coat |
Features | Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection |
Weight | 72 |
Description
Guard Rail System - Drop In Rail Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214R)
- CAMPBELL CHAIN & FITTINGS Campbell No. 3 Double Loop Carbon Steel Chain 13/16 in. D X 750 ft. L (T0754326N)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Silver (EE2803TFX6)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- VESTIL Modular Guard Curb, Center Section (MPG-C)
- VESTIL 5 in. L Door Lock (DR-LOCK)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- VESTIL High Profile Mach And Rack Guard, 48x36x4 (HPRO-48-36-4)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- VESTIL Guard Rail Straight Rail, 108" (GR-H2R-BO-9-HDG)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- Vestil Guard Rails