Shop All Guard Rails
Vestil
Guard Rail System - Drop In Rail
Mfr # GR-H2R-DI-8-HDG
Zoro # G0983501
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 98.75
- Width 5.5
- Overall Length 98.75
- Overall Height 12.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-DI-8-HDG
- Zoro # G0983501
- UPC # 691215060912
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 98.75 |
Width | 5.5 |
Overall Length | 98.75 |
Overall Height | 12.8125 |
Overall Width | 5.5 |
Depth | 98.75 |
Height | 12.8125 |
Details
Material | Steel |
Color | Gray (Rail), Black (Bracket) |
Item | Guard Rail System - Drop In Rail |
Weight | 90 |
Features | Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection |
Finish | Galvanized |
Description
Guard Rail System - Drop In Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PHRHT420)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF103)
- PROSOURCE Caster Hooded Plate 2In Brass (JC-E03-PS)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-45)
- VESTIL Pallet Rack Endguard (PREG-42)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP18-YL)
- VESTIL 5 in. L Door Lock (DR-LOCK)
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-6-HDG)
- ZORO SELECT Guard Rail, L116In, Bolt-On (5W807)
- Vestil Guard Rails