Shop All Guard Rails
Vestil
Guard Rail System - Curved Rail
Mfr # GR-H2R-CRV-BO-10-HDG
Zoro # G0982530
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 120
- Width 4.625
- Overall Length 120
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-CRV-BO-10-HDG
- Zoro # G0982530
- UPC # 691215021333
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 120 |
Width | 4.625 |
Overall Length | 120 |
Overall Height | 12 |
Overall Width | 4.625 |
Depth | 120 |
Height | 12 |
Details
Material | Steel |
Color | Gray |
Item | Guard Rail System - Curved Rail |
Finish | Galvanized |
Features | Economical system can be utilized indoors or outdoors. 2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lasting finish. Steel construction offers strong reliable protection |
Weight | 75 |
Description
Guard Rail System - Curved Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity (168041)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Polypropylene (Shelf)/Aluminum (Leg), 250 lb (35KT24)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- DAYTON Top Hook Pin (GGS_56999)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- VESTIL Low Profile Rack Guard (LPRO-36-9-2)
- VESTIL Guard Rail, 48 in.L, 107lb. (HPRO-RF-48-42-4)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- COMPONENT HARDWARE Grey Rubber Round Scrap Block for 5-3/4" (J92-9360)
- Vestil Warehouse Safety Guards & Protectors