Shop All Guard Rails
Vestil
GUARD RAIL SYSTEM BLACK PLASTIC END CAP
Mfr # GR-H2R-CAP-BK
Zoro # G401795205
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4
- Width 7
- Overall Length 4
- Overall Height 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # GR-H2R-CAP-BK
- Zoro # G401795205
- UPC # 691215323611
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 4 |
Width | 7 |
Overall Length | 4 |
Overall Height | 13.5 |
Overall Width | 7 |
Depth | 4 |
Height | 13.5 |
Details
Material | Plastic |
Color | Black |
Type | End Guard |
For Use With | GR-H2R-BO-10-HDG,GR-H2R-CRV-BO-10-HDG,GR-H2R-BO-10-YL,GR-H2R-BO-11-HDG,GR-H2R-BO-11-YL,GR-H2R-BO-12-HDG,GR-H2R-CRV-BO-12-HDG,GR-H2R-BO-12-YL,GR-H2R-BO-3-HDG,GR-H2R-BO-3-YL,GR-H2R-BO-4-HDG,GR-H2R-CRV-BO-4-HDG,GR-H2R-BO-4-YL,GR-H2R-BO-5-HDG,GR-H2R-BO-5-YL,GR-H2R-BO-6-HDG,GR-H2R-CRV-BO-6-HDG,GR-H2R-BO-6-YL,GR-H2R-BO-7-HDG,GR-H2R-BO-7-YL,GR-H2R-BO-8-HDG,GR-8-CRV,GR-H2R-BO-8-YL,GR-H2R-BO-9-HDG,GR-H2R-BO-9-YL,GR-H2R-DI-10-HDG,GR-H2R-DI-10-YL,GR-H2R-DI-11-HDG,GR-H2R-DI-11-YL,GR-H2R-DI-12-HDG,GR-H2R-DI-12-YL,GR-H2R-DI-3-HDG,GR-H2R-DI-3-YL,GR-H2R-DI-4-HDG,GR-H2R-DI-4-YL,GR-H2R-DI-5-HDG,GR-H2R-DI-5-YL,GR-H2R-DI-6-HDG,GR-H2R-DI-6-YL,GR-H2R-DI-7-HDG,GR-H2R-DI-7-YL,GR-H2R-DI-8-HDG,GR-H2R-DI-8-YL,GR-H2R-DI-9-HDG,GR-H2R-DI-9-YL |
Weight | 5 |
Features | Adds length to rail. Pre-drilled mounting hole. Color blends in to galvanized rails. Designed for a variety of climates |
Description
The End Cap is an optional addition to the Guard Rail System. The plastic construction is lightweight, yet durable, and able to withstand daily use. The hardware to mount the end cap to rail is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7404)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F2R-BO-TP42-YL)
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- VESTIL Drop-In Style Guard Rail 2 Ft (GR-F2R-DI-2-YL)
- VESTIL Galvanized Guard Rail-Bolt On 65.875 In (GR-F2R-BO-6-HDG)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- Vestil Guard Rails