Shop All Guard Rails
Vestil
Guard Rail Straight Rail, Yllw, 36"
Mfr # GR-H2R-BO-3-YL
Zoro # G1746759
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 36
- Width 4.625
- Overall Length 36
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # GR-H2R-BO-3-YL
- Zoro # G1746759
- UPC # 691215221610
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 36 |
Width | 4.625 |
Overall Length | 36 |
Overall Height | 12 |
Overall Width | 4.625 |
Depth | 36 |
Height | 12 |
Details
Material | Steel |
Color | Yellow |
Item | Guard Rail Straight Rail,Yllw,36" |
Features | Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection |
Finish | Powder Coat |
Weight | 20 |
Description
Guard Rail Straight Rail,Yllw,36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Cover for 15017, 15018, Acrylic black (20380)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- GREAT LAKES INDUSTRY Torque Limiter, 3/4in Bore Dia. (250 x .750)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 9' (Blue) (PRS7-9)
- VESTIL Bolt-On Style Guard Rail 5 Ft - Yellow (GR-F2R-BO-5-YL)
- VESTIL Low Profile Rack Guard, 48.63x16.94x4.5 (LPRO-48-16-4)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL High Profile Machinery Guard (HPRO-72-42-4)
- VESTIL Guard Rail System, 102 in. L, 49 lb. (MG-R-8)
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- Vestil Guard Rails