Shop All Guard Rails
Vestil
Guard Rail Straight Rail, 84"
Mfr # GR-H2R-BO-7-HDG
Zoro # G1746801
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 84
- Width 4.625
- Overall Length 84
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-BO-7-HDG
- Zoro # G1746801
- UPC # 691215132473
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 84 |
Width | 4.625 |
Overall Length | 84 |
Overall Height | 12 |
Overall Width | 4.625 |
Depth | 84 |
Height | 12 |
Details
Material | Steel |
Color | Gray |
Item | Guard Rail Straight Rail,84" |
Weight | 76 |
Finish | Galvanized |
Features | Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection |
Description
Guard Rail Straight Rail,84
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (G-060-SS)
- ASHLAND CONVEYOR 30 In Belt for 16 Ft Slider Slider Bed (BGP30X32'-6" CLIPPER)
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- VESTIL Guard Rail Straight Rail, 108" (GR-H2R-BO-9-HDG)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- VESTIL GUARD RAIL SYSTEM BUFFER END GUARD (GR-H2R-BG)
- VESTIL BOLT-ON STYLE GUARD RAIL 10 FT ORANGE (GR-F3R-BO-10-OR)
- VESTIL Bolt-On Style Guard Rail 7 Ft Galvanized (GR-F3R-BO-7-HDG)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- Vestil Warehouse Safety Guards & Protectors