Shop All Guard Rails
Vestil
Guard Rail Straight Rail, 108"
Mfr # GR-H2R-BO-9-HDG
Zoro # G1746871
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 108
- Width 4.625
- Overall Length 108
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-BO-9-HDG
- Zoro # G1746871
- UPC # 691215132480
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 108 |
Width | 4.625 |
Overall Length | 108 |
Overall Height | 12 |
Overall Width | 4.625 |
Depth | 108 |
Height | 12 |
Details
Material | Steel |
Color | Gray |
Item | Guard Rail Straight Rail,108" |
Weight | 70 |
Finish | Galvanized |
Features | Guard rail design protects equipment visually and physically. Economical system can be utilized indoors or outdoors. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage. Steel offers strong reliable protection |
Description
Guard Rail Straight Rail,108
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (2VKL1)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/16", 1/3T WLL (1018357)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 32BF (S32)
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- VESTIL Adjust Perimeter Guard - Hinged Door (APG-DR-54)
- VESTIL Heavy Duty Parking Hoop, Yellow (PARK-P-38-S)
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK (VDKR-6-BK)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH BLACK (VDKR-10-BK)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP42-YL)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- Vestil Warehouse Safety Guards & Protectors