Shop All Guard Rails
Vestil
Guard Rail, 8 in.L, 83 lb.
Mfr # HPRO-RF-48-36-4
Zoro # G3347690
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Guard Rail Component Machine Guard
- Overall Length 4 ft
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HPRO-RF-48-36-4
- Zoro # G3347690
- UPC # 691215067836
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 36 in |
Nominal Length | 8-5/8" |
Diameter | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Guard Rail Component | Machine Guard |
Color | Yellow |
Net Weight | 83 lb |
Number of Ribs | 0 |
Item | Machine Guard |
Mounting Style | Bolt On |
Finish | Powder Coat |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 36 in, Number of Ribs 0, Overall Length 4 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 83 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- BULLDOG WINCH Synthetic Rope 4.8mmx50' - Grey (20185)
- DAYTON Festoon Hardware Kit, 1/4 In Wire Rope (33N273)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1024)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-48)
- VESTIL GUARD RAIL SYSTEM BLACK PLASTIC END CAP (GR-H2R-CAP-BK)
- VESTIL High Profile Mach And Rack Guard, 48x24x4 (HPRO-48-24-4)
- VESTIL Guard Rail Straight Rail, Yllw, 36" (GR-H2R-BO-3-YL)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-36-16-4)
- Vestil Warehouse Safety Guards & Protectors