Shop All Guard Rails
Vestil
Guard Rail, 8 in.L, 68 lb.
Mfr # HPRO-RF-36-36-4
Zoro # G2392157
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Guard Rail Component Machine Guard
- Overall Length 3 ft
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HPRO-RF-36-36-4
- Zoro # G2392157
- UPC # 691215067959
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 3 ft |
Overall Height | 36 in |
Mounting Plate Dimensions | 8 in x 8 in |
Nominal Length | 8-5/8" |
Diameter | 4 1/2 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Guard Rail Component | Machine Guard |
Color | Yellow |
Item | Machine Guard |
Number of Ribs | 0 |
Finish | Powder Coat |
Mounting Style | Bolt On |
Net Weight | 73 lb |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 36 in, Number of Ribs 0, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 73 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EET1-901-8)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7116-2)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (6312)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- VESTIL Corner Rack Protector, 24W x 24L x 24In H (PCG-24)
- VESTIL Low Profile Rack Guard (NPG6-24)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-8-YL)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES BLACK (VDKR-4-TB-BK)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- VESTIL Aluminum Safety Railing, 84" Long (ADKR-7)
- ZORO SELECT Guard Post, Corner, Single, H18 1/2In (5W808)
- Vestil Guard Rails