Shop All Guard Rails
Vestil
Guard Rail, 8 in.L, 112lb.
Mfr # LPRO-144-9-4
Zoro # G2392139
product price: $436.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Guard Rail Component Machine Guard
- Overall Length 12 ft
- Overall Height 8 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LPRO-144-9-4
- Zoro # G2392139
- UPC # 691215089401
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 12 ft |
Overall Height | 8 15/16 in |
Nominal Length | 8-5/8" |
Diameter | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Guard Rail Component | Machine Guard |
Color | Yellow |
Number of Ribs | 0 |
Mounting Style | Bolt On |
Finish | Powder Coat |
Item | Machine Guard |
Net Weight | 112 lb |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 8 15/16 in, Number of Ribs 0, Overall Length 12 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 112 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- ZORO SELECT Platform Truck, 4000lb, 36in x 24in, 42in H (EPT24368PH95)
- VESTIL Magnetic Railroad Rail Car Wheel Chock RC-WC (RC-WC)
- ROADPRO Winch Bar, 36", Chrome Finish (RPWB-1)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F3R-BO-TP42-YL)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-45)
- VESTIL Structural Rack Guard (G8-12)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- ZORO SELECT High Profile Machine Guard, 36 In. H (HPRO-SS-48-36-4)
- Vestil Guard Rails