Shop All Stationary Lift Tables
Vestil
Ground Scissor Lift / Tilt Table
Mfr # 736GT5252236
Zoro # G311789202
Free Shipping & Returns
$14,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736GT5252236
- Zoro # G311789202
- Country of Origin United States
- Category Stationary Lift Tables
Description
Equip your material handling operation with this dependable Vestil lift / tilt table. Ideal for handling both large and small loads up to 2000 lb. in weight this lift / tilt table features a spacious 52'' x 52 3/4'' platform easily raised and lowered between 1/2'' and 35 5/16'' in height. Its platform has three raised sides including a 12'' high back plate that cradle containers and other loads to prevent sliding. This lift / tilt table can be operated from a safe distance of up to 8' away with the user-friendly remote handheld control with a NEMA 4 pendant enclosure. The remote features four buttons that allow the user to operate the lift and tilt mechanisms separately for optimal user control.This unit has a durable steel construction and features overload protection for added safety. It offers a variety of tilt angles to suit the operator's needs and has a maximum tilt angle of 45 degrees. This table's 1/2'' lowered height allows for simple loading and unloading using a standard hand or pallet truck eliminating the need for pit mounting. Plus it's easy to install for immediate use! To ensure a long service life this unit is equipped with a 2 hp motor and requires a 460V 3 phase power supply.Overall Dimensions:Length: 60 3/8''Width: 84 1/4''Height: 15'' - 86 15/16''Capacity: 2000 lb.Platform Dimensions:Length: 52 3/4''Width: 52''Height: 1/2'' - 35 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (MT-13)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE2801DFX4)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- HARRINGTON Electric Hoists (SEM005C-10)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- Vestil Lifting Tables