Shop All Stationary Lift Tables
Vestil
Ground Scissor Lift / Tilt Table
Mfr # 736GT4472248
Zoro # G911789251
product price: $15,796.99
/ea
Free Shipping & Returns
$15,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736GT4472248
- Zoro # G911789251
- Country of Origin United States
- Category Stationary Lift Tables
Description
Equip your material handling operation with this dependable Vestil lift / tilt table. Ideal for handling both large and small loads up to 2000 lb. in weight this lift / tilt table features a spacious 44'' x 72 3/4'' platform easily raised and lowered between 1/2'' and 47 5/16'' in height. Its platform has three raised sides including a 12'' high back plate that cradle containers and other loads to prevent sliding. This lift / tilt table can be operated from a safe distance of up to 8' away with the user-friendly remote handheld control with a NEMA 4 pendant enclosure. The remote features four buttons that allow the user to operate the lift and tilt mechanisms separately for optimal user control.This unit has a durable steel construction and features overload protection for added safety. It offers a variety of tilt angles to suit the operator's needs and has a maximum tilt angle of 45 degrees. This table's 1/2'' lowered height allows for simple loading and unloading using a standard hand or pallet truck eliminating the need for pit mounting. Plus it's easy to install for immediate use! To ensure a long service life this unit is equipped with a 2 hp motor and requires a 460V 3 phase power supply.Overall Dimensions:Length: 80 3/8''Width: 76 1/4''Height: 15'' - 98 15/16''Capacity: 2000 lb.Platform Dimensions:Length: 72 3/4''Width: 44''Height: 1/2'' - 47 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH701636CF)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390435)
- CM Contact and Button Assembly (36987)
- DAYTON Pumping Cylinder Kit (MHAC08G)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- Vestil Stationary Lift Tables