Shop All Stationary Lift Tables
Vestil
Ground Scissor Lift / Tilt Table
Mfr # 736GT4452236
Zoro # G111789433
product price: $14,615.99
/ea
Free Shipping & Returns
$14,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736GT4452236
- Zoro # G111789433
- Country of Origin United States
- Category Stationary Lift Tables
Description
Equip your material handling operation with this dependable Vestil lift / tilt table. Ideal for handling both large and small loads up to 2000 lb. in weight this lift / tilt table features a spacious 44'' x 52 3/4'' platform easily raised and lowered between 1/2'' and 35 5/16'' in height. Its platform has three raised sides including a 12'' high back plate that cradle containers and other loads to prevent sliding. This lift / tilt table can be operated from a safe distance of up to 8' away with the user-friendly remote handheld control with a NEMA 4 pendant enclosure. The remote features four buttons that allow the user to operate the lift and tilt mechanisms separately for optimal user control.This unit has a durable steel construction and features overload protection for added safety. It offers a variety of tilt angles to suit the operator's needs and has a maximum tilt angle of 45 degrees. This table's 1/2'' lowered height allows for simple loading and unloading using a standard hand or pallet truck eliminating the need for pit mounting. Plus it's easy to install for immediate use! To ensure a long service life this unit is equipped with a 2 hp motor and requires a 460V 3 phase power supply.Overall Dimensions:Length: 60 3/8''Width: 76 1/4''Height: 15'' - 86 15/16''Capacity: 2000 lb.Platform Dimensions:Length: 52 3/4''Width: 44''Height: 1/2'' - 35 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Headroom Chain Hoist Trolley Push, 1K (LOW-1P)
- STREN-FLEX Synthetic Web Sling, Type 8, 14 ft L, 20 in W, Nylon, Yellow (WB1-920-14)
- DAYTON Motor Gasket (MHGXEC83GGS)
- MARATHON Turf Flat Free Tire 16X6.50-8, 3 C, 3/4 (30454P)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- Vestil Lifting Tables