Shop All Stationary Lift Tables
Vestil
Ground Lift Scissor Table, 4000 lb. Cap, 52"W, 51-1/2"L
Mfr # EHLTG-5250-4-36
Zoro # G7459308
product price: $6,972.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,972.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 51.5 in
- Overall Width 74.8125
- Platform Width 52 in
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLTG-5250-4-36
- Zoro # G7459308
- UPC # 691215056168
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 51.5 in |
Overall Width | 74.8125 |
Platform Width | 52 in |
Width | 74.8125 |
Details
Load Capacity | 4000 |
Item | Ground Lift SciSSor Table,4K,52x51.5 |
HP | 2 |
Phase | Three Phase |
Material | Steel |
Color | Blue |
Description
Ground Lift SciSSor Table,4K,52x51.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cylinder Trolley, Hard Rubber Wheels (34D685)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift (G-NTH030-10)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- CABINETIZER Cabinet Lift Extension, 8 ft. (68-06)
- Vestil Lifting Tables