Shop All Platform Lifts
Vestil
GROUND LIFT SCISSOR TABLE 3K 52X84
Mfr # EHLTG-5284-3-54
Zoro # G4862964
product price: $12,191.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$12,191.99
Free 30-Day Returns
Key Features
- Overall Height 54
- Overall Length 92
- Overall Width 78.6875
- Material Steel
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLTG-5284-3-54
- Zoro # G4862964
- UPC # 691215325776
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 54 |
Overall Length | 92 |
Overall Width | 78.6875 |
Platform Length | 92"; 83.625" |
Size | 92 x 78.6875 x 54 |
Max. Work Height | 54 in |
Width | 78.6875 |
Depth | 92 |
Height | 54 |
Details
Material | Steel |
Color | Blue / Yellow |
Load Capacity | 3000 lb |
Assembled | Yes |
Includes | Features toe guard to protect pinch points. Remote power unit can be located up to eight feet away from the table. |
For Use With | Pallets can be loaded onto the platform and raised to a working height |
Voltage | 460 V |
Power Source | Electric - Corded |
Features | Pallets can be loaded onto the platform and raised to a working height. Features entry-side electric toe guard to protect pinch points. Guardrails for stability and support. Remote power unit can be located up to eight feet away from the table |
Application | Products and material can be loaded onto the platform with pallet trucks and raised to an ergonomic working height. |
Weight | 2684 |
Operation | Foot Operated |
Description
The Ground Lift Scissor Table is designed for use when fork trucks or other dock lifts are not available. The pallets can be loaded onto the platform with pallet trucks and raised to an ergonomic working height. The safety features include: entry-side electric toe guard to protect pinch points during lowering of the table, velocity fuse to maintain platform height in the event of a hose or fitting failure, foot control, maintenance prop, and upper travel limit switch to stop table at maximum height reducing motor wear. The motor is totally enclosed standard with optional voltages available. The remote power unit can be located up to eight (8) feet away from the table. Optional accordion skirting is available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- EGA PRODUCTS Industrial Rolling Ladder, 8 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B8026HSU)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- EXTREME MAX Extreme Max 5600.3102.2 Quick Connect Battery Plug for ATV / UTV Winches - 2-Pack (5600.3102.2)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- VESTIL 16" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-2)
- MAG-MATE Adjustable Spreader Bar use w/Two Lift M (MCL660)
- Vestil Lifting Trucks