Shop All Stationary Lift Tables
Vestil
Ground Lift Scissor Table, 2000 lb. Cap, 52"W, 51-1/2"L
Mfr # EHLTG-5250-2-36
Zoro # G7459201
Item requires special delivery charges. A $930.00 per item surcharge will be applied.
$5,826.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 51.5 in
- Phase Three Phase
- Platform Width 52 in
- Overall Width 74.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EHLTG-5250-2-36
- Zoro # G7459201
- UPC # 691215056151
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 51.5 in |
Platform Width | 52 in |
Overall Width | 74.8125 |
Width | 74.8125 |
Details
Load Capacity | 2000 |
Item | Ground Lift SciSSor Table,2K,52x51.5 |
Phase | Three Phase |
HP | 2 |
Color | Blue |
Material | Steel |
Description
Ground Lift SciSSor Table,2K,52x51.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Transport Chain Assembly With Eye Grab Hook, 38 In Trade, 6600 Lb Load, Grade 70, 16 Ft L (639038GGC16)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30030)
- HAMILTON Mort Wheel, 12X2 1Rb (W-1220-R-1)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- Vestil Lifting Tables