Shop All Shelving & Rack Accessories
This Product is Discontinued
Vestil
Green Powder Coat Steel Pallet Racking Frame Spacer 6" Usable Length (Discontinued)
Mfr # FSR-6
Zoro # G5439257
This Product is Discontinued
Key Features
- Color Green
- Material Steel
- Overall Height 1.5625
- Overall Width 3.1875
- For Use With PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24, BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, PSB-42, SSB-42, WMD-4246, WMD-4252, WMD-4258, SWMD-4246, SWMD-4252, SWMD-4258, PCH-96, PCH-108, PCH-120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FSR-6
- Zoro # G5439257
- UPC # 691215020985
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1.5625 |
Overall Width | 3.1875 |
Overall Length | 10.25 |
Width | 3.1875 |
Length | 10.25 |
Height | 1.5625 |
Depth | 10.25 |
Size | 10.25 x 3.1875 x 1.5625 |
Details
Item | Pallet Racking-Frame Spacer,6" |
Color | Green |
Material | Steel |
For Use With | PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24, BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, PSB-42, SSB-42, WMD-4246, WMD-4252, WMD-4258, SWMD-4246, SWMD-4252, SWMD-4258, PCH-96, PCH-108, PCH-120 |
Includes | Hardware |
Finish | Powder Coat |
Net Weight | 2 |
Pallet Rack Style | Structural |
Application | Pallet Racking solves the storage and retrieval needs faced by most industries today. |
Features | Powder coat finish is scratch and rust resistant. Features structural uniformity for utmost integrity. Pallet racking solves storage and retrieval needs. Frame spacer creates an adaptability to specific layout installations |
Description
Pallet Racking-Frame Spacer,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.