Shop All Dollies
Vestil
Green Plastic Dolly With Pull Rope 500 lb Capacity 21 x 33
Mfr # POS-2133-ROPE
Zoro # G5043626
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Green
- Load Capacity 500 lb
- Assembled No
- Platform Length 33.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 33.5" |
Overall Width | 21 |
Overall Length | 33.5 |
Height | 7 in |
Overall Height | 6.3125 |
Details
Material | Polyethylene |
Color | Green |
Load Capacity | 500 lb |
Item | Plastic Dolly,Pull Rope,33x21",500 lb. |
Assembled | No |
For Use With | Ideal for the food service industry |
Includes | Polyethylene Dolly |
Features | Polyethylene construction is strong and light-weight. Plastic will not rot, warp, dent, or splinter like wood dollies. Poly-on-poly casters roll smoothly when loaded. Molded handle makes carrying unit easy |
Number of Caster Wheels | 4 |
Caster Material | Poly on Poly |
Number of Casters | 4 |
Product Type | Plastic Dolly,Pull Rope,33x21",500 lb. |
Description
Plastic Dolly,Pull Rope,33x21 In.,500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- MAGLINER Short Axle 16-13/16 In (224996)
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- VESTIL Ergo Elevated Bucket/Pail Dolly, 100 lb (PDOL-26)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- VESTIL Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20 (CARPET-45)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-9)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- Vestil Hand Trucks & Dollies