Shop All Dollies
Vestil
Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30
Mfr # POS-1830-ROPE
Zoro # G5043635
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Green
- Load Capacity 500 lb
- Wheel Diameter 4"
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wheel Diameter | 4" |
Platform Length | 30" |
Platform Width | 18" |
Platform Height | 6" |
Caster Wheel Width | 1-1/4" |
Caster Wheel Dia. | 4" |
Caster Width | 1-1/4 in |
Details
Material | Polyethylene |
Color | Green |
Load Capacity | 500 lb |
Item | Plastic Dolly,Pull Rope,30x18",500 lb. |
Assembled | No |
Platform Material | Polyethylene |
For Use With | Food Service Industry |
Includes | Polyethylene Dolly |
Platform Style | Plastic Flush |
Number of Caster Wheels | 4 |
Features | Features a molded handle |
Load Capacity (Lb.) | 500 lb. |
Caster Material | Poly |
Caster Type | Swivel |
Product Type | Plastic Dolly,Pull Rope,30x18",500 lb. |
Description
Plastic Dolly,Pull Rope,30x18 In.,500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN TiltNRoll Replacement Wheels, 4 In., PR (SU9108)
- DAYTON Ball Bearing (MH1DJN48G)
- US CARGO CONTROL 3/8" x 24" Black Bungee Cords (bundle of 10) - 9mm (BC3824-10PK)
- CROSBY A-1359 Foundry Hook, 3/8 in Trade, 8800 lb Load, 100 Grade, Clevis Attachment, Forged Alloy Steel (1049916)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL 12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity (VPRDO-6)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- Vestil Hand Trucks & Dollies