Shop All Plate Casters
Vestil
Green High-Tech Non-Marking Swivel With Brake Polyurethane 8x2 Caster
Mfr # CST-F40-8X2DT-SWB
Zoro # G2936302
original price:
$58.79
6% off
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin/Polyurethane
- Load Rating 1000 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CST-F40-8X2DT-SWB
- Zoro # G2936302
- UPC # 691215231466
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin/Polyurethane |
Load Rating | 1000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Caster,Swivel w/Brake,Duratough(R),8x2" |
Description
Caster,Swivel w/Brake,Duratough(R),8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Sleeve, 3/8 in., Steel (1041107)
- ZORO SELECT Rope, 600ft, Yllw, 582lb., Polyprpylne (350200-YEL-00600-R0304)
- US CARGO CONTROL 3/8" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (38G120DOSA-10)
- CM Limit Switch Shaft (36641)
- VESTIL Gray Swivel With Brake Thermoplastic Rubber 8 x 2 Caster (CST-FC47-8X2DK-SWB)
- VESTIL Cast Iron Rigid Caster 3x1, 250 lb Capacity, Black (CST-C02-3X1CI-R)
- VESTIL Orange Heavy Duty Rigid Polyurethane 8 x 2 Caster (CST-FC47-8X2SI-R)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-S)
- VESTIL Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2SI-S)
- VESTIL Green Swivel With Brake Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-SWB)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 4in, 250lb (4DE53)
- Vestil Casters