Shop All Plate Casters
Vestil
Green High-Tech Non-Marking Swivel With Brake Polyurethane 6x2 Caster
Mfr # CST-F40-6X2DT-SWB
Zoro # G2936311
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin/Polyurethane
- Load Rating 900 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-F40-6X2DT-SWB
- Zoro # G2936311
- UPC # 691215231404
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin/Polyurethane |
Load Rating | 900 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Caster,Swivel w/Brake,Duratough(R),6x2" |
Description
Caster,Swivel w/Brake,Duratough(R),6x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZSOC4)
- ZORO SELECT 5/8 in. Pin Diameter and 1/2 in. Body Size Screw Pin Anchor Shackle (55AY08)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- VESTIL Green Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2DT-S)
- VESTIL Caster Rigid (16-132-801)
- VESTIL 8"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4 (D-CK4-MR8-2)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- VESTIL Yellow Swivel Spring Loaded Towing 6 x 1 3/4 Caster (CST-G80-6X2PU-S)
- VESTIL Maroon Tread Rigid Polyurethane 8 x 2 Caster (CST-C44-8X2PU-R)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- Vestil Casters