Shop All Plate Casters
Vestil
Green High-Tech Non-Marking Rigid Polyurethane 8 x 2 Caster
Mfr # CST-F40-8X2DT-R
Zoro # G2936357
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb.
- Wheel Dia. 8"
- Wheel Width 2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CST-F40-8X2DT-R
- Zoro # G2936357
- UPC # 691215231442
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Wheel Dia. | 8" |
Wheel Width | 2" |
Details
Item | Caster,Rigid,Duratough(R),8x2" |
Caster Sub-Type | Swivel |
Load Rating | 1000 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Polyolefin |
Description
Caster,Rigid,Duratough(R),8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- VESTIL Floor Scraper Fork Truck, 12", Blade (SCRAPE-1)
- VESTIL Adjustable Stand, 6-3/4-8-3/4 H 24x36 (AHW-L-2436)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18328)
- VESTIL Light Gray Swivel With Brake Thermoplastic Poly Rubber Caster 2x13/16 (CST-B23-2X1TPR-SWB)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 6 x 2 Caster (CST-F40-6X2SI-SWB)
- VESTIL Green Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2DT-S)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4 (CST-B28-4X1TPR-S)
- VESTIL Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2SI-S)
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 250 lb (2.03256.95)
- Vestil Plate Casters