Shop All Plate Casters
Vestil
Gray Swivel With Brake Thermoplastic Rubber 8 x 2 Caster
Mfr # CST-FC47-8X2DK-SWB
Zoro # G2936497
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin/Thermoplastic Rubber
- Load Rating 675 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-FC47-8X2DK-SWB
- Zoro # G2936497
- UPC # 691215231718
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin/Thermoplastic Rubber |
Load Rating | 675 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Tpr Caster,Swivel w/Brake 8" x 2" |
Description
Tpr Caster,Swivel w/Brake 8 In. x 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wide Handle Stainless Steel Type 304 Ratchet for 1" Webbing (RAT26SS)
- CM Lower Latch Hook, for 4UV26, etc. (23030)
- GPS - GENERIC PARTS SERVICE Load Wheel Axle For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524230699)
- KEEPER Pulley Block Assembly, 8,000 lbs capacity (KTA15120)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- VESTIL Yellow Swivel Spring Loaded Towing 6 x 1 3/4 Caster (CST-G80-6X2PU-S)
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- VESTIL Cast Iron Rigid Caster 3x1, 250 lb Capacity, Black (CST-C02-3X1CI-R)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 200 lb, C (1UHW8)
- Vestil Casters