Shop All Drum Dollies & Caddies
Vestil
Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters
Mfr # DRUM-PDD
Zoro # G5044761
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24.25"
- Material High Density Polyethylene
- Color Gray
- Load Capacity 600 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-PDD
- Zoro # G5044761
- UPC # 691215086134
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 24.25" |
Wheel Diameter | 3" |
Platform Length | 24.25" |
Height | 7 in |
Outside Diameter | 24-1/4" |
Inside Diameter | 18-7/8" to 23-3/8" |
Details
Material | High Density Polyethylene |
Color | Gray |
Load Capacity | 600 lb |
Item | Multi-Level Plastic Drum Dolly,55 gal. |
Assembled | Yes |
Features | High-density polyethylene for sturdy use. Features support rib understructure for added strength. Two tier design for use with drums. Rolls smoothly on 5 hard-rubber, swivel casters |
Includes | Two (2) tier design for use with drums. Rolls smoothly on casters. |
Caster Material | Hard Rubber |
Drum Capacity | 600 gal |
Product Type | Multi-Level Plastic Drum Dolly,55 gal. |
Application | This multi-level plastic drum dolly is heavy-duty molded plastic, (high-density Polyethylene (HDPE) construction with support rib understructure. |
For Use With | Transports:Ă‚Â 30 & 55-gallon drums |
Description
Multi-Level Plastic Drum Dolly,55 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 15 ft., 4300 lb., Welded (5510215)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- PEERLESS J Hook, 5/16 in., 250 lb., Style B (JBA031)
- ZORO SELECT Guard Rail, 10 ft. L, 12 In. H (GR-H2R-BO-10-YL)
- VESTIL Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4 (LEG-D)
- VESTIL DRUM DOLLY LD POLY BLUE 30 GALLON (DRUM-DP-LD-30-BU)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- VESTIL Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8 (LO-DC-PH)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- EAGLE MFG Dolly, Drum, 7 In Height (1698)
- Vestil Hand Trucks & Dollies