Shop All Plate Casters
Vestil
Gray High-Quality Non-Marking Swivel Thermoplastic Rubber 6 x 2 Caster
Mfr # CST-F40-6X2DK-S
Zoro # G2936083
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin/Thermoplastic Rubber
- Load Rating 600 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CST-F40-6X2DK-S
- Zoro # G2936083
- UPC # 691215231367
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin/Thermoplastic Rubber |
Load Rating | 600 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Caster,Swivel,Thermoplastc Rubber,6x2" |
Description
Caster,Swivel,Thermoplastc Rubber,6x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Transformer with Screws (C343)
- TIMBER TUFF Heavy Duty Log Chocker Cable with Rings (TMW-48)
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2TAF5)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6240-2GS)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 8x2 Caster (CST-F40-8X2DT-SWB)
- VESTIL Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2SI-S)
- VESTIL Caster Gf Nylon Kit 6"x2", 3600# Cap, PK3 (H-CK3-GFN6-2)
- VESTIL Green Swivel Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-S)
- VESTIL Green Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2DT-S)
- VESTIL Gray Swivel With Brake Thermoplastic Rubber 8 x 2 Caster (CST-FC47-8X2DK-SWB)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb. (P21R-PH060D-14-BC)
- Vestil Casters