Shop All Cantilever Racks & Components
Vestil
Gray Galvanized Double Cantilever Heavy Duty Upright Set 24" Arms
Mfr # HDU-C-8-24-G-SET
Zoro # G4986068
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,409.99
Free 30-Day Returns
Key Features
- Load Capacity 8000 lb.
- Height 96"
- Material Steel
- Depth 58"
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-8-24-G-SET
- Zoro # G4986068
- UPC # 691215119276
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 96" |
Depth | 58" |
Width | 72" |
Details
Item | Heavy Duty Galvanized Cantilever Rack Kit |
Load Capacity | 8000 lb. |
Material | Steel |
Description
Galvanized Cantilever,6ft,HD,24 In.,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-218 01425 Econ-O-Tank Gauge (EG-218)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 32 1/2 in L, 17 1/2 in W, 16 9/16 in H (DUS993/995/997)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- Vestil Cantilever Racks & Components