Shop All Cantilever Racks & Components
Vestil
Gray Galvanized Cantilever Single Sided 24" Arm Set 11000lb Capacity
Mfr # MU-C-6-24-G-SET
Zoro # G4982385
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,393.99
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb.
- Depth 37"
- Material Steel
- Width 47"
- Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MU-C-6-24-G-SET
- Zoro # G4982385
- UPC # 691215119221
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 37" |
Width | 47" |
Height | 72" |
Details
Item | Single Sided Galv Cantilever with Arm Set |
Load Capacity | 1200 lb. |
Material | Steel |
Description
Galv Cantilever,Siblgle Sided,24 In. Arm,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Med. Gray (301-G)
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 6 in H (DC3060-SXL BUY 4S)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- Vestil Cantilever Racks & Components