Shop All Cantilever Racks & Components
Vestil
Gray Galvanized Cantilever Single Side Set 24" Arms 6ft Height
Mfr # SU-C-6-24-G-SET
Zoro # G4980921
product price: $981.99
/pr
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$981.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb.
- Material Steel
- Depth 34"
- Width 62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SU-C-6-24-G-SET
- Zoro # G4980921
- UPC # 691215118842
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 81" |
Depth | 34" |
Width | 62" |
Details
Item | Standard Duty Galvanized Cantilever Rack Kits |
Load Capacity | 800 lb. |
Material | Steel |
Description
Standard Duty Cantilever Rack,24 In.,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 96 in W, 2 1/2 in D, Orange (IBX39096)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, White (35-P-3248WH)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- Vestil Cantilever Racks & Components