Shop All Cantilever Racks & Components
Vestil
Gray Galvanized Cantilever Single Side 24" Arm Set 10600lb Capacity
Mfr # MU-C-8-24-G-SET
Zoro # G4982367
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb.
- Material Steel
- Depth 37"
- Height 96"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MU-C-8-24-G-SET
- Zoro # G4982367
- UPC # 691215119238
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 37" |
Height | 96" |
Width | 48" |
Details
Item | Single Sided Galv Cantilever with Arm Set |
Load Capacity | 1200 lb. |
Material | Steel |
Description
Galv Cantilever,Single Side,24 In. Arm,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Glass Shelf Pin (MP58372180)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30124YELLOBLANK)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Chrome (2HGE1)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- Vestil Cantilever Racks & Components