Shop All Cantilever Racks & Components
Vestil
Gray Galvanized Cantilever Double Upright Medium Duty 24" Arm Set
Mfr # MDU-C-6-24-G-SET
Zoro # G4982525
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,490.99
Free 30-Day Returns
Key Features
- Load Capacity 2400 lb.
- Height 72"
- Width 47"
- Depth 58"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDU-C-6-24-G-SET
- Zoro # G4982525
- UPC # 691215119245
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 72" |
Width | 47" |
Depth | 58" |
Details
Item | Galvanized Cantilever Double Upright MD |
Load Capacity | 2400 lb. |
Material | Steel |
Description
Galv Cantilever Double Upright,MD,24 In.,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/2 in H, 23 3/4 in L, Green (AF2416-6 Green)
- 80/20 Square Tri Corner 15 S (4442)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (1875-000)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- Vestil Cantilever Racks & Components